22356EMBW33W45AC3

COMPARE

22356EMBW33W45AC3

Description
22356EMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 580MM OD 175MM WD

TIMKEN

Part # 22356EMBW33W45AC3

BDI # 20103027

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22356KEMBW33W45AC3

COMPARE

22356KEMBW33W45AC3

Description
22356KEMBW33W45AC3 SPHERICAL RLR BRG ; 280MM ID 580MM OD 175MM WD

TIMKEN

Part # 22356KEMBW33W45AC3

BDI # 20103029

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22356EMBW33W45A

COMPARE

22356EMBW33W45A

Description
22356EMBW33W45A SPHERICAL RLR BRG ; 280MM ID 580MM OD 175MM WD

TIMKEN

Part # 22356EMBW33W45A

BDI # 20103026

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NU2356MA

COMPARE

NU2356MA

Description
TIMKEN NU2356MA

TIMKEN

Part # NU2356MA

BDI # 1369215

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663901
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
22356KEMBW33W45A

COMPARE

22356KEMBW33W45A

Description
22356KEMBW33W45A SPHERICAL RLR BRG ; POR

TIMKEN

Part # 22356KEMBW33W45A

BDI # 20103028

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY