300RN92 R3
Description
300RN92 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 300RN92R3
BDI # 1336400
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456364
Number of Rows of Rollers:
Single Row
Features
Component:
Double Cup
Width - Millimeter:
177.8
Inch - Metric:
Inch
Outside Diameter - Inch:
21.5
Outside Diameter - Millimeter:
546.1
Precision Class:
Standard
Width - Inch:
7
Basic Number:
HM266410CD
Features
Component:
Spacer Assembly
Width - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.81
Outside Diameter - Millimeter:
96.774
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Width - Inch:
7
RRS090/095 SPACER ASSEMBLY 7IN
Description
RRS090/095 SPACER ASSEMBLY 7IN
Part # RRS090/095-SPCR ASSY-BSE=7"
BDI # 593831
Features
Component:
Spacer Assembly
Width - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
194In-Lbs
Width - Inch:
7
RRS099/100 SPACER ASSEMBLY 7IN
Description
RRS099/100 SPACER ASSEMBLY 7IN
Part # RRS099/100-SPCR ASSY-BSE=7"
BDI # 593833
Features
Component:
Spacer Assembly
Width - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
3.12
Outside Diameter - Millimeter:
79.248
Other Features:
Components may or may not inter-mix among brands - 2 Snap Wrap Spiders w/o Ring | 2 Collars With Screws | 1 Spacer
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
Width - Inch:
7