Features
Component:
Sleeve Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.75
Outside Diameter - Millimeter:
527.05
Other Features:
Components May or May Not Intermix Among Brands | Flanged | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
1008400In-Lbs
Width - Inch:
7.375
Features
Component:
Cover
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
11.375
Outside Diameter - Millimeter:
288.925
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
7.375
PS70 X 7 3/8
Description
PS70 7 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011768
BDI # 239946
Features
Component:
Spacer Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
7.375
PS110 X 7 3/8
Description
PS110 7 3/8 SPCR CTR ASSY ; POR SPACER CENTER ASSY
Part # 011917
BDI # 240133
Features
Component:
Spacer Assembly
Width - Millimeter:
187.325
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
7.375
H238116YD-2
Description
H238116YD-2 TAPERED ROLLER BEARINGS CUP ; NON-RETURNABLE
Part # H238116YD-2
BDI # 1356692
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.562
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
319.075
Other Features:
Heavy Duty | With Oil Hole
Global Part Number GPN:
647737
Precision Class:
Standard
Basic Number:
H238116YD