Page 1 of 2

Next

Compare
320RN92 R2

COMPARE

320RN92 R2

Description
320RN92 R2 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 320RN92 R2

BDI # 1336888

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456366
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
PS100 X 7 1/2

COMPARE

PS100 X 7 1/2

Description
PS100 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS100 X 7 1/2

BDI # 240098

Features

Component: Spacer Assembly
Width - Millimeter: 190.5
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 10

Outside Diameter - Millimeter: 254
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 5402In-Lbs
Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY
PS70 X 7 1/2

COMPARE

PS70 X 7 1/2

Description
PS70 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS70 X 7 1/2

BDI # 239867

Features

Component: Spacer Assembly
Width - Millimeter: 190.5
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 7.375

Outside Diameter - Millimeter: 187.325
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 2200In-Lbs
Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY
PS110 X 7 1/2

COMPARE

PS110 X 7 1/2

Description
PS110 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS110 X 7 1/2

BDI # 240134

Features

Component: Spacer Assembly
Width - Millimeter: 190.5
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 11

Outside Diameter - Millimeter: 279.4
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 7750In-Lbs
Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY
PS80 X 7 1/2

COMPARE

PS80 X 7 1/2

Description
PS80 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY

DODGE

Part # PS80 X 7 1/2

BDI # 239976

Features

Component: Spacer Assembly
Width - Millimeter: 190.5
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.375

Outside Diameter - Millimeter: 212.725
Other Features: Components May or May Not Intermix Among Brands | Split Element
Coupling Type: Elastomeric Coupling
Torque: 3605In-Lbs
Width - Inch: 7.5

Price Inventory : Available to order
Loading Price
QTY