QF100DESPBODYX7-1/2
Description
QF100DESPBODYX7-1/2 COUPLING BODY ; NON-RETURNABLE
Part # QF100DESPBODYX7-1/2
BDI # 21963462
Features
Component:
Spacer Assembly
Width - Millimeter:
190.5
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Other Features:
Components May or May Not Inter-Mix Among Brands | Double Ended Body
Coupling Type:
Jaw Coupling
Torque:
Red 14178 | White 28115 | Blue 28115In-Lbs
Width - Inch:
7.5
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456366
Number of Rows of Rollers:
Single Row
PS100 X 7 1/2
Description
PS100 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # 011873
BDI # 240098
Features
Component:
Spacer Assembly
Width - Millimeter:
190.5
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
10
Outside Diameter - Millimeter:
254
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
5402In-Lbs
Width - Inch:
7.5
Features
Component:
Spacer Assembly
Width - Millimeter:
190.5
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
7.375
Outside Diameter - Millimeter:
187.325
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
2200In-Lbs
Width - Inch:
7.5
PS110 X 7 1/2
Description
PS110 X 7 1/2 CTR ASSY ; POR SPACER CENTER ASSY
Part # 011918
BDI # 240134
Features
Component:
Spacer Assembly
Width - Millimeter:
190.5
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Components May or May Not Intermix Among Brands | Split Element
Coupling Type:
Elastomeric Coupling
Torque:
7750In-Lbs
Width - Inch:
7.5