Page 1 of 16

Next

Compare
230/560CAMC3P55W507

COMPARE

230/560CAMC3P55W507

Description
230/560CAMC3P55W507 SPHERICAL ROLLER BRG ; 560MM BOREX820MM ODX195MM W

NSK

Part # 230/560CAMC3P55W507

BDI # 21735762

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/800 CA/C3W33

COMPARE

239/800 CA/C3W33

Description
239/800 CA/C3W33 SPHR ROLLER BRG

SKF

Part # 239/800 CA/C3W33

BDI # 1248123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 41.732
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1130TGHCOVER

COMPARE

PHE 1130TGHCOVER

Description
PHE 1130TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1130TGHCOVER

BDI # 1422211

Features

Component: Horizontal Split Cover
Width - Millimeter: 195
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 13.622

Outside Diameter - Millimeter: 346
Other Features: Components May or May Not Intermix Among Brands | 66MM To 165MM Bore Range | 2400 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 7.677

Price Inventory : Available to order
Loading Price
QTY
230/560 CAK/C3W33

COMPARE

230/560 CAK/C3W33

Description
230 /560 CAK /C3W33 SPHR ROLLER BRG

SKF

Part # 230/560 CAK/C3W33

BDI # 1268822

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/560 CAK/C083W507

COMPARE

230/560 CAK/C083W507

Description
230 /560 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 230/560 CAK/C083W507

BDI # 1247042

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 32.283
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY