16E

COMPARE

16E

Description
16E QUADRA-FLEX SLEEVE

MARTIN SPROCKET & GR

Part # 16E

BDI # 615915

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
16E

COMPARE

16E

Description
16E COUPLING SLEEVE

DODGE

Part # 021992

BDI # 240344

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
E-1713-B

COMPARE

E-1713-B

Description
E-1713-B CYLINDRICAL ROLLER BRG ; 8.12" ID X 11.25" OD

TIMKEN

Part # E-1713-B

BDI # 1354335

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
16E SLEEVE 2PC WITH RING

COMPARE

16E SLEEVE 2PC WITH RING

Description
16E SLEEVE 2PC WITH RING

TIMKEN LOVEJOY

Part # 16E-SLEEVE

BDI # 594241

Features

Component: Sleeve
Width - Millimeter: 222.25
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 17.906

Outside Diameter - Millimeter: 454.812
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 47250In-Lbs
Width - Inch: 8.75

Price Inventory : Available to order
Loading Price
QTY
790223D-2

COMPARE

790223D-2

Description
790223D-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE DOUBLE ROW 18-24 OD

TIMKEN

Part # 790223D-2

BDI # 1351319

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 22
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 558.8
Other Features: Groove and Hole in OD Center
Global Part Number GPN: 646062
Precision Class: Standard
Basic Number: 790223

Price Inventory : Available to order
Loading Price
QTY