E-1713-B
Description
E-1713-B CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 8.12" ID X 11.25" OD
Part # E-1713-B
BDI # 1354335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
16E SLEEVE 2PC WITH RING
Description
16E COUPLING SLEEVE 2PC WITH RING ; NON-RETURNABLE
Part # 16E-SLEEVE
BDI # 594241
Features
Component:
Sleeve
Width - Millimeter:
222.25
Inch - Metric:
Inch
Material:
EPDM
Outside Diameter - Inch:
17.906
Outside Diameter - Millimeter:
454.812
Other Features:
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type:
Elastomeric Coupling
Torque:
47250In-Lbs
Width - Inch:
8.75
790223D-2
Description
790223D-2 TAPERED ROLLER BEARING CUP ; NON RETURNABLE DOUBLE ROW 18-24 OD
Part # 790223D-2
BDI # 1351319
Features
Component:
Double Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
22
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
558.8
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646062
Precision Class:
Standard
Basic Number:
790223