Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
FA 4E SLEEVE WITH SEAL
Description
FA 4E SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # FA-4E-SLEEVE-W/SEAL
BDI # 597671
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 3000RPM Unbalanced Speed | Exposed Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
263400In-Lbs
Width - Inch:
9.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | 3000RPM Unbalance Speed | Shrouded Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
Width - Inch:
9.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 3000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
Width - Inch:
9.75