Page 1 of 11

Next

Compare
240/530 ECAK30/C3W33

COMPARE

240/530 ECAK30/C3W33

Description
240 /530 ECAK30 /C3W33 SPHR ROLLER BRG

SKF

Part # 240/530 ECAK30/C3W33

BDI # 1248228

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750 CAK/C083W507

COMPARE

230/750 CAK/C083W507

Description
230 /750 CAK /C083W507 SPHR ROLLER BRG

SKF

Part # 230/750 CAK/C083W507

BDI # 1247094

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/530 ECA/C3W33

COMPARE

240/530 ECA/C3W33

Description
240 /530 ECA /C3W33 SPHR ROLLER BRG

SKF

Part # 240/530 ECA/C3W33

BDI # 1261880

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/750 CA/W33

COMPARE

230/750 CA/W33

Description
230 /750 CA /W33 SPHR ROLLER BRG

SKF

Part # 230/750 CA/W33

BDI # 22782522

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24180CAMW507

COMPARE

24180CAMW507

Description
24180CAMW507 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W

NSK

Part # 24180CAMW507

BDI # 21736780

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 25.591
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY