Page 1 of 3

Next

Compare
230/750YMBW507C08

COMPARE

230/750YMBW507C08

Description
230/750YMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/750YMBW507C08

BDI # 20054688

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
230/750YMBW896

COMPARE

230/750YMBW896

Description
230/750YMBW896 SPHERICAL RLR BRG ; 600-900MM OD

TIMKEN

Part # 230/750YMBW896

BDI # 24623663

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
NNU49/750W33C3

COMPARE

NNU49/750W33C3

Description
NNU49/750W33C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # NNU49/750W33C3

BDI # 1367995

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 39.37
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663895
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Request A Price QTY
240/530KYMBW33W45A

COMPARE

240/530KYMBW33W45A

Description
240/530KYMBW33W45A SR BEARING

TIMKEN

Part # 240/530KYMBW33W45A

BDI # 1319105

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
240/530YMDWEW919C6

COMPARE

240/530YMDWEW919C6

Description
240/530YMDWEW919C6 SPHERICAL RLR BRG ; NON-RETURNABLE 600-900MM OD WEAR RES

TIMKEN

Part # 240/530YMDWEW919C6

BDI # 21966754

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 30.709
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY