Page 1 of 106

Next

Compare
FPXA 300

COMPARE

FPXA 300

Description
FPXA 300 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

SKF

Part # FPXA 300

BDI # 1301829

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
2SC300

COMPARE

2SC300

Description
2SC300 CLAMPING COLLAR ; 1-PIECE

BOSTON GEAR

Part # 49187

BDI # 170289

Features

Split or Solid Description: Two Piece Split Recessed Screw
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 19.05
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.5
Outside Diameter - Millimeter: 114.3
Bore - Millimeter: 76.2
Other Features: Black Oxide Coated

Price Inventory : Available to order
Loading Price
QTY
N.41518.H300

COMPARE

N.41518.H300

Description
NTN N.41518.H300

NTN

Part # N.41518.H300

BDI # 20367015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
FPXB 300

COMPARE

FPXB 300

Description
FPXB 300 ANGULAR CONTACT BALL BEARING

SKF

Part # FPXB 300

BDI # 1301838

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 3.625
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Snap Ring: No
Number of Bearings: 1 (Single)
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
3008-2Z

COMPARE

3008-2Z

Description
3008-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW

INA

Part # 3008-2Z

BDI # 1171932

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Global Part Number GPN: 258188
Cage Material: Polyamide
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY