Page 1 of 11636

Next

Compare
NU 307 ECJ/C3

COMPARE

NU 307 ECJ/C3

Description
NU 307 ECJ/C3

SKF

Part # NU 307 ECJ/C3

BDI # 1421529

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455749
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
IR 17X20X30.5

COMPARE

IR 17X20X30.5

Description
IR 17X20X30.5

SKF

Part # IR 17X20X30.5

BDI # 1417972

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.787
Retainer: Not Applicable
Separable: No
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
QJ 219 N2MA/C3

COMPARE

QJ 219 N2MA/C3

Description
QJ 219 N2MA/C3

SKF

Part # QJ 219 N2MA/C3

BDI # 1423567

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 6.693
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | Outer Ring Centred | Two Locating Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
NA 4901.2RS

COMPARE

NA 4901.2RS

Description
NA 4901.2RS

SKF

Part # NA 4901.2RS

BDI # 1419639

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.945
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
NUP 220 ECP

COMPARE

NUP 220 ECP

Description
NUP 220 ECP

SKF

Part # NUP 220 ECP

BDI # 1421528

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455923
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY