C295/C2955 COLLAR WITH HARDWARE
Description
C295/C2955 COLLAR WITH HARDWARE ; JAW COUPLING 9.62IN OD STEEL
Part # C295/2955-COLLAR-W/HDW
BDI # 595144
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.62
Outside Diameter - Millimeter:
244.348
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 18900 | Hytrel/Bronze 37800In-Lbs
Width - Inch:
0
2MM9300WICRDUL
Description
2MM9300WICRDUL PRECISION BALL BEARING ; EA = PAA/SET DUPLEX PHENOLIC AC
Part # 2MM9300WICRDUL
BDI # 1334312
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
C276 COLLAR WITH HARDWARE
Description
C276 COLLAR WITH HARDWARE ; 6.53" OD STEEL C276 COUPLING SIZE
Part # C276-COLLAR-W/HDW
BDI # 595136
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.53
Outside Diameter - Millimeter:
165.862
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 4716 | Hytrel 9432In-Lbs
Width - Inch:
0
LC190 COLLAR WITH SCREWS
Description
LC190 COLLAR WITH SCREWS
Part # LC190-COLLAR-W/SCREWS
BDI # 595658
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.01
Outside Diameter - Millimeter:
127.254
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 1728 | Urethane 2592 | Hytrel/Bronze 4680In-Lbs
Width - Inch:
0
C285 COLLAR WITH HARDWARE
Description
C285 COLLAR WITH HARDWARE
Part # C285-COLLAR-W/HDW
BDI # 595143
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.88
Outside Diameter - Millimeter:
225.552
Other Features:
Components may or may not inter-mix among brands - With Hardware
Coupling Type:
Jaw Coupling
Torque:
NBR 9182 | Hytrel 16680In-Lbs
Width - Inch:
0