Page 1 of 236

Next

Compare
22328CAME4

COMPARE

22328CAME4

Description
22328CAME4 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102 MM W 2-ROW

NSK

Part # 22328CAME4

BDI # 1184384

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11H

COMPARE

11H

Description
11H QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11H

BDI # 614577

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
8020COV

COMPARE

8020COV

Description
8020COV COUPLING COVER ; PLASTIC 8-3/16" OD 4" WID

MARTIN SPROCKET & GR

Part # 8020COV

BDI # 625426

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
24130 CC/W33

COMPARE

24130 CC/W33

Description
24130 CC /W33 SPHR ROLLER BRG ; 150MM IDX250MM ODX100MM WID

SKF

Part # 24130 CC/W33

BDI # 1418352

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 9.843
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY