Page 1 of 1161

Next

Compare
10CH704

COMPARE

10CH704

Description
10CH704 BEARING HANGER ; 10" X 2" 70

MARTIN SPROCKET & GR

Part # 10CH704

BDI # 613988

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 6.375
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 161.925

Series: 70
Inch - Metric: Inch
Length - Millimeter: 279.4
Other Features: 10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 11

Price Inventory : In stock
Loading Price
QTY
12H

COMPARE

12H

Description
12H QUADRA-FLEX SLEEVE ; 9-9/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 12H

BDI # 614953

Features

Component: Sleeve
Width - Millimeter: 119.075
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 9.563

Outside Diameter - Millimeter: 242.9
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 31500In-Lbs
Width - Inch: 4.688

Price Inventory : In stock
Loading Price
QTY
H247548-2

COMPARE

H247548-2

Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW

TIMKEN

Part # H247548-20024

BDI # 1356828

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Heavy Duty
Global Part Number GPN: 646617
Precision Class: Standard
Basic Number: H247548

Price Inventory : In stock
Loading Price
QTY
23140EJW33

COMPARE

23140EJW33

Description
23140EJW33 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD

TIMKEN

Part # 23140EJW33

BDI # 20351935

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
RAPTOR E30 ARMORED ELEMENT

COMPARE

RAPTOR E30 ARMORED ELEMENT

Description
RAPTOR E30 ARMORED ELEMENT

DODGE

Part # 017132

BDI # 20494265

Features

Component: Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : In stock
Loading Price
QTY