Page 1 of 62

Next

Compare
8020COV

COMPARE

8020COV

Description
8020COV COUPLING COVER ; PLASTIC 8-3/16" OD 4" WID

MARTIN SPROCKET & GR

Part # 8020COV

BDI # 625426

Features

Component: Cover
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Plastic
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Chain Coupling
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11E

COMPARE

11E

Description
11E QUADRA-FLEX SLEEVE ; 8-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 11E

BDI # 614576

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
11H

COMPARE

11H

Description
11H QUADRA-FLEX SLEEVE ; 8-3/16" OD HYTREL

MARTIN SPROCKET & GR

Part # 11H

BDI # 614577

Features

Component: Sleeve
Width - Millimeter: 101.6
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 8.188

Outside Diameter - Millimeter: 207.975
Other Features: Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 4

Price Inventory : In stock
Loading Price
QTY
FX 1.5E SLEEVE W/SEAL

COMPARE

FX 1.5E SLEEVE W/SEAL

Description
FX 1.5E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-1.5E-SLEEVE-W/SEAL

BDI # 23187234

Features

Component: Sleeve Assembly
Width - Millimeter: 101.854
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6

Outside Diameter - Millimeter: 152.4
Other Features: HercuFlex | Flanged | 5500RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 26100In-Lbs
Width - Inch: 4.01

Price Inventory : In stock
Loading Price
QTY
22328CAMKC4W507

COMPARE

22328CAMKC4W507

Description
22328CAMKC4W507 SPHERICAL ROLLER BEARING ; 140MM BOREX300MM ODX102MM W 2-ROW

NSK

Part # 22328CAMKC4W507

BDI # 21734780

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY