H247548-2
Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # H247548-20024
BDI # 1356828
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646617
Precision Class:
Standard
Basic Number:
H247548
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
1080T10 COVER
Description
1080T10 COVER COUPLING COVER ; 776214 7.64" OD ALUMINUM
Part # 4300538
BDI # 18105517
Features
Component:
Horizontal Split Cover
Width - Millimeter:
115.57
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
7.64
Outside Diameter - Millimeter:
194.056
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.55
34293DE-2
Description
34293DE-2 TPD RLR BEARING CONE ; PRECISION 2-15/16" BORE
Part # 34293DE-40287
BDI # 1337502
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Small Rib
Global Part Number GPN:
646151
Precision Class:
Standard
Basic Number:
34293DE
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
155.575
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
254
Other Features:
9 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough | With Oil Pipe
Length - Inch:
10