Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
6.375
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
161.925
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
279.4
Other Features:
10 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
11
Features
Component:
Sleeve
Width - Millimeter:
119.075
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
9.563
Outside Diameter - Millimeter:
242.9
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
31500In-Lbs
Width - Inch:
4.688
H247548-2
Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # H247548-20024
BDI # 1356828
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646617
Precision Class:
Standard
Basic Number:
H247548
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
Features
Component:
Horizontal Split Cover
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
4.81