Page 1 of 3

Next

Compare
RAPTOR E30 ARMORED ELEMENT

COMPARE

RAPTOR E30 ARMORED ELEMENT

Description
RAPTOR E30 ARMORED ELEMENT

DODGE

Part # 017132

BDI # 20494265

Features

Component: Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : In stock
Loading Price
QTY
RAPTOR E30 ELEMENT

COMPARE

RAPTOR E30 ELEMENT

Description
RAPTOR E30 ELEMENT

DODGE

Part # 015849

BDI # 20492739

Features

Component: Element
Width - Millimeter: 115.824
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 8.25

Outside Diameter - Millimeter: 209.55
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 3651In-Lbs
Width - Inch: 4.56

Price Inventory : In stock
Loading Price
QTY
PHE 1080TGHCOVER

COMPARE

PHE 1080TGHCOVER

Description
PHE 1080TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1080TGHCOVER

BDI # 1281889

Features

Component: Horizontal Split Cover
Width - Millimeter: 116
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 7.638

Outside Diameter - Millimeter: 194
Other Features: Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 4.567

Price Inventory : Available to order
Loading Price
QTY
7326 BGAM

COMPARE

7326 BGAM

Description
7326 BGAM ANG CONTACT BALL BRG

SKF

Part # 7326 BGAM

BDI # 22782700

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact | Machined Window Type Cage
Cage Material: Brass
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
8326

COMPARE

8326

Description
8326 ANG CONTACT BALL BRG ; NON-RETURNABLE

SKF

Part # MRC.8326

BDI # 663260

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 254760
Cage Material: Brass
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY