Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | Armored | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
Features
Component:
Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.56 Inch Distance Between Inboard Shaft Ends | 1.5 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
PHE 1080TGHCOVER
Description
PHE 1080TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1080TGHCOVER
BDI # 1281889
Features
Component:
Horizontal Split Cover
Width - Millimeter:
116
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
7.638
Outside Diameter - Millimeter:
194
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 79MM Bore Range | 4750 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
4.567
RAPTOR ES30 FULL SPACER ELEMENT
Description
RAPTOR ES30 FULL SPACER ELEMENT
Part # 017070
BDI # 20494217
Features
Component:
Spacer Element
Width - Millimeter:
115.824
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
8.25
Outside Diameter - Millimeter:
209.55
Other Features:
Components May or May Not Intermix Among Brands | Split | 7.09 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
Width - Inch:
4.56
M244249DW-2
Description
M244249DW-2 TAPERED ROLLER BEARING ; DOUBLE ROW CONE 8-12 OD
Part # M244249DW-20000
BDI # 1365774
Features
Component:
Double Cone
Width - Millimeter:
115.9
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty | With Keyway or Slot
Precision Class:
Standard
Basic Number:
M244249DW