PHE 15GCCOVER

COMPARE

PHE 15GCCOVER

Description
PHE 15GCCOVER COUPLING COVER

SKF

Part # PHE 15GCCOVER

BDI # 1281932

Features

Component: Sleeve Assembly
Width - Millimeter: 125
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.984

Outside Diameter - Millimeter: 152
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 1893Nm
Width - Inch: 4.921

Price Inventory : Available to order
Loading Price
QTY
SL05044-E-C3

COMPARE

SL05044-E-C3

Description
SL05044-E-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 220MM ID X 340MM OD

INA

Part # SL05044-E-C3

BDI # 1177798

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
QF25SPBODYX125MM

COMPARE

QF25SPBODYX125MM

Description
QF25SPBODYX125MM ; COUPLING BODY

TIMKEN

Part # QF25SPBODYX125MM

BDI # 21960707

Features

Component: Spacer Assembly
Width - Millimeter: 125
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.189

Outside Diameter - Millimeter: 81
Other Features: Components May or May Not Inter-Mix Among Brands | Single Ended Body
Coupling Type: Jaw Coupling
Torque: Red 3426 | White 6461 | Blue 6461In-Lbs
Width - Inch: 4.921

Price Inventory : Available to order
Loading Price
QTY