Features
Component:
Sleeve Assembly
Width - Millimeter:
125
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.984
Outside Diameter - Millimeter:
152
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
1893Nm
Width - Inch:
4.921
22336EMBW33W800C4
Description
22336EMBW33W800C4 SPHERICAL RLR BRG ; 180MM ID 380MM OD 126MM WD
Part # 22336EMBW33W800C4
BDI # 1317505
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Used for Shaker Screen
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22336 CCJA/W33VA406
Description
22336 CCJA /W33VA406 SPHR ROLLER BRG
Part # 22336 CCJA/W33VA406
BDI # 1260269
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
For Vibratory Applications | PTFE Coated Cylindrical Inner Ring Bore | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22336 CCKJA/W33VA405
Description
22336 CCKJA /W33VA405 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22336 CCKJA/W33VA405
BDI # 1258363
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | For Vibratory Applications | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22336 CC/C3W502
Description
22336 CC /C3W502 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22336 CC/C3W502
BDI # 1265053
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing