Page 1 of 108

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
FX 2E SLEEVE W/SEAL

COMPARE

FX 2E SLEEVE W/SEAL

Description
FX 2E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-2E-SLEEVE-W/SEAL

BDI # 23187236

Features

Component: Sleeve Assembly
Width - Millimeter: 127.254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 44850In-Lbs
Width - Inch: 5.01

Price Inventory : In stock
Loading Price
QTY
PHE 1060TGVCOVER

COMPARE

PHE 1060TGVCOVER

Description
PHE 1060TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1060TGVCOVER

BDI # 1281903

Features

Component: Vertical Split Cover
Width - Millimeter: 128
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 6.378

Outside Diameter - Millimeter: 162
Other Features: Components May or May Not Intermix Among Brands | 19MM To 57MM Bore Range | 6000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 5.039

Price Inventory : Available to order
Loading Price
QTY
PHE 15GCCOVER

COMPARE

PHE 15GCCOVER

Description
PHE 15GCCOVER COUPLING COVER

SKF

Part # PHE 15GCCOVER

BDI # 1281932

Features

Component: Sleeve Assembly
Width - Millimeter: 125
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.984

Outside Diameter - Millimeter: 152
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 1893Nm
Width - Inch: 4.921

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W33VQ424

COMPARE

239/500 CA/W33VQ424

Description
239 /500 CA /W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W33VQ424

BDI # 1248043

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY