12CH2266
Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH
Part # 12CH2266
BDI # 614931
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
13
1110T20-COV
Description
1110T20-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1110T20-COV
BDI # 21974524
Features
Component:
Vertical Split Cover
Width - Millimeter:
125.476
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.25
Outside Diameter - Millimeter:
285.75
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
4.94
12CH2164
Description
12CH2164 BEARING HANGER ; 216 SERIES 13" LEN 5" WIDTH
Part # 12CH2164
BDI # 614918
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
13
Features
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Mounting Flange to Center of Bearing - Inch:
9.75
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
247.65
Series:
60
Inch - Metric:
Inch
Length - Millimeter:
495.3
Other Features:
14 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Length - Inch:
19.5
12CH2206-O
Description
12CH2206-O BEARING HANGER ; 12" X 3" STY 220 W/O
Part # 12CH2206-O
BDI # 614926
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
8.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
206.375
Series:
220
Inch - Metric:
Inch
Length - Millimeter:
444.5
Other Features:
12 Inch Conveyor Dia | Friction Type Bearing | Mounting on Top of the Trough Flange | With Oil Pipe
Length - Inch:
17.5