Page 1 of 134

Next

Compare
M255410CD-2

COMPARE

M255410CD-2

Description
M255410CD-2 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD

TIMKEN

Part # M255410CD-20000

BDI # 1365960

Features

Component: Double Cup
Width - Millimeter: 130.175
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 16

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 406.4
Other Features: Medium Duty | Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: M255410CD

Price Inventory : In stock
Loading Price
QTY
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
E2 ELEMENT OMEGA 7300005

COMPARE

E2 ELEMENT OMEGA 7300005

Description
E2 ELEMENT OMEGA 7300005

REXNORD

Part # 9648310

BDI # 18143283

Features

Component: Element
Width - Millimeter: 129.261
Inch - Metric: Inch
Material: Polyurethane
Outside Diameter - Inch: 3.5

Outside Diameter - Millimeter: 88.9
Other Features: Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type: Elastomeric Coupling
Torque: 190In-Lbs
Width - Inch: 5.089

Price Inventory : In stock
Loading Price
QTY
FX 2E SLEEVE W/SEAL

COMPARE

FX 2E SLEEVE W/SEAL

Description
FX 2E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-2E-SLEEVE-W/SEAL

BDI # 23187236

Features

Component: Sleeve Assembly
Width - Millimeter: 127.254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 44850In-Lbs
Width - Inch: 5.01

Price Inventory : In stock
Loading Price
QTY
22252CAMKW507

COMPARE

22252CAMKW507

Description
22252CAMKW507 SPHERICAL ROLLER BEARING ; 260MM BOREX480MM ODX130MM W 2-ROW

NSK

Part # 22252CAMKW507

BDI # 21735712

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.898
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY