Page 1 of 22

Next

Compare
12CH2266

COMPARE

12CH2266

Description
12CH2266 BEARING HANGER ; 226 SERIES 13" LEN 5" WIDTH

MARTIN SPROCKET & GR

Part # 12CH2266

BDI # 614931

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 226
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 13

Price Inventory : In stock
Loading Price
QTY
FX 2E SLEEVE W/SEAL

COMPARE

FX 2E SLEEVE W/SEAL

Description
FX 2E SLEEVE W/SEAL

TIMKEN LOVEJOY

Part # FX-2E-SLEEVE-W/SEAL

BDI # 23187236

Features

Component: Sleeve Assembly
Width - Millimeter: 127.254
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7

Outside Diameter - Millimeter: 177.8
Other Features: HercuFlex | Flanged | 5000RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type: Gear Coupling
Torque: 44850In-Lbs
Width - Inch: 5.01

Price Inventory : In stock
Loading Price
QTY
12CH704

COMPARE

12CH704

Description
12CH704 BEARING HANGER ; 12" X 2" 70

MARTIN SPROCKET & GR

Part # 12CH704

BDI # 614941

Features

Shaft Diameter - Inch: 2
Shaft Diameter - Millimeter: 50.8
Mounting Flange to Center of Bearing - Inch: 7.75
Bearing Included Yes/No: Yes
Mounting Flange to Center of Bearing - Millimeter: 196.85

Series: 70
Inch - Metric: Inch
Length - Millimeter: 330.2
Other Features: 12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch: 13

Price Inventory : Available to order
Loading Price
QTY
14CH2166

COMPARE

14CH2166

Description
14CH2166 BEARING HANGER ; 14" X 3" 216

MARTIN SPROCKET & GR

Part # 14CH2166

BDI # 615456

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 216
Inch - Metric: Inch
Length - Millimeter: 381
Other Features: 14 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch: 15

Price Inventory : Available to order
Loading Price
QTY
14CH2266

COMPARE

14CH2266

Description
14CH2266 BEARING HANGER ; 14" X 3" 226

MARTIN SPROCKET & GR

Part # 14CH2266

BDI # 615463

Features

Shaft Diameter - Inch: 3
Shaft Diameter - Millimeter: 76.2
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 226
Inch - Metric: Inch
Length - Millimeter: 381
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch: 15

Price Inventory : Available to order
Loading Price
QTY