Features
Component:
Cup
Width - Millimeter:
13.513
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.676
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
67.97
Other Features:
Light Medium Duty
Precision Class:
Class 3
Basic Number:
LM300811 #3
4T-LM300811
Description
4T-LM300811 TAPERED RLR BRG CUP ; 2.6762"X0.5315"
Part # LM300811
BDI # 17143115
Features
Component:
Cup
Width - Millimeter:
13.513
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.676
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
67.97
Other Features:
Light Medium Duty
Precision Class:
Standard
Basic Number:
LM300811
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
LM300811-2
Description
LM300811-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 2.676" OD 0.532" WD
Part # LM300811-20024
BDI # 1364326
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2.676
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
67.97
Other Features:
Light Medium Duty
Global Part Number GPN:
648542
Precision Class:
Standard
Basic Number:
LM300811
3003-2Z
Description
3003-2Z ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 3003-2Z
BDI # 22390226
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258176
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)