Page 1 of 23

Next

Compare
23068KEMBW507C08

COMPARE

23068KEMBW507C08

Description
23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE

TIMKEN

Part # 23068KEMBW507C08

BDI # 1318204

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068CAMKE4C4TL3

COMPARE

23068CAMKE4C4TL3

Description
23068CAMKE4C4TL3 SPHERICAL ROLLER BRG ; 340MM BOREX520MM ODX133MM W

NSK

Part # 23068CAMKE4C4TL3

BDI # 17757443

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068 CC/C4W33

COMPARE

23068 CC/C4W33

Description
23068 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23068 CC/C4W33

BDI # 1414390

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23068EMBW507C08

COMPARE

23068EMBW507C08

Description
23068EMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD

TIMKEN

Part # 23068EMBW507C08

BDI # 1318209

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
340RU30

COMPARE

340RU30

Description
340RU30 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 340RU30

BDI # 22834261

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY