23076KEMBW507C08C3
Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD
Part # 23076KEMBW507C08C3
BDI # 1318221
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23068KEMBW507C08
Description
23068KEMBW507C08 SPHERICAL RLR BRG ; 340MM ID 520MM OD 133MM WD STEEL CAGE
Part # 23068KEMBW507C08
BDI # 1318204
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23068CAMKE4C4TL3
Description
23068CAMKE4C4TL3 SPHERICAL ROLLER BRG ; 340MM BOREX520MM ODX133MM W
Part # 23068CAMKE4C4TL3
BDI # 17757443
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
PHE 1070TGVCOVER
Description
PHE 1070TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1070TGVCOVER
BDI # 1281904
Features
Component:
Vertical Split Cover
Width - Millimeter:
134
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
6.811
Outside Diameter - Millimeter:
173
Other Features:
Components May or May Not Intermix Among Brands | 19MM To 65MM Bore Range | 5500 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
5.276