Page 1 of 41

Next

Compare
23076 CC/W33

COMPARE

23076 CC/W33

Description
23076 CC/W33

SKF

Part # 23076 CC/W33

BDI # 1265884

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
VS245 SPACER ELEMENT VIVA 7392726

COMPARE

VS245 SPACER ELEMENT VIVA 7392726

Description
VS245 SPACER ELEMENT VIVA 7392726 ; 7392726 NON RETURNABLE

REXNORD

Part # VS245 SPACER ELEMENT VIVA 7392726

BDI # 18146742

Features

Component: Element
Width - Millimeter: 137
Inch - Metric: Metric
Material: Polyurethane
Outside Diameter - Inch: 9.646

Outside Diameter - Millimeter: 245
Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Elastomeric Coupling
Torque: 938Nm
Width - Inch: 5.394

Price Inventory : In stock
Loading Price
QTY
NN3076-AS-K-M-SP

COMPARE

NN3076-AS-K-M-SP

Description
FAG NN3076-AS-K-M-SP

FAG

Part # NN3076-AS-K-M-SP

BDI # 15041262

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.047
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2MMC220WI QUX

COMPARE

2MMC220WI QUX

Description
2MMC220WI QUX PRECISION BALL BEARING ; POR QUAD 100MM BORE ANGULAR CONTACT

TIMKEN

Part # 2MMC220WI QUX

BDI # 22842433

Features

Enclosure: Open
Material - Ball: Ceramic
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
23076KEMBW507C08C3

COMPARE

23076KEMBW507C08C3

Description
23076KEMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 560MM OD 135MM WD

TIMKEN

Part # 23076KEMBW507C08C3

BDI # 1318221

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY