NJ205EWC3
Description
NJ205EWC3 CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # NJ205EWC3
BDI # 17760625
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7304BWG
Description
7304BWG ANGULAR CONTACT BALL BEARING ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 7304BWG
BDI # 1187743
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254237
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NP604623-K09A5
Description
NP604623-K09A5 TAPERED ROLLER BRG CONE ; 60MM ID 89.1MM OD 15MM WD
Part # NP604623-K09A5
BDI # 19287985
Features
Component:
Cone
Width - Millimeter:
15.3
Inch - Metric:
Metric
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
Cylindrical Bore
Precision Class:
Class K
Width - Inch:
0.602
Basic Number:
NP604623
L713010-2
Description
L713010-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L713010-20024
BDI # 1363092
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
101.6
Other Features:
Light Duty
Global Part Number GPN:
649315
Precision Class:
Standard
Basic Number:
L713010
JL26749F-2
Description
JL26749F-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 32MM BORE 15MM WD
Part # JL26749F-K0000
BDI # 1360402
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
646023
Precision Class:
Standard
Basic Number:
JL26749F