Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592093
Self Aligning:
No
NJ205EWC3
Description
NJ205EWC3 CYLINDRICAL ROLLER BEARING ; 25MM BOREX52MM ODX15MM W 1-ROW
Part # NJ205EWC3
BDI # 17760625
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.048
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Retainer:
Yes
Separable:
No
Other Features:
Hardened Steel Cage | Radial Roller
Self Aligning:
No
3202B-2ZTNC3
Description
3202B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3202B-2ZTNC3
BDI # 17757637
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)