Page 1 of 25

Next

Compare
PHE 35GCCOVER

COMPARE

PHE 35GCCOVER

Description
PHE 35GCCOVER COUPLING COVER

SKF

Part # PHE 35GCCOVER

BDI # 1281936

Features

Component: Sleeve Assembly
Width - Millimeter: 146
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.984

Outside Diameter - Millimeter: 279
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 16157Nm
Width - Inch: 5.748

Price Inventory : Available to order
Loading Price
QTY
23156 CCK/C08W507

COMPARE

23156 CCK/C08W507

Description
23156 CCK/C08W507 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C08W507

BDI # 1247614

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
451215CD-2

COMPARE

451215CD-2

Description
451215CD-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 12-18 OD

TIMKEN

Part # 451215CD-20000

BDI # 1343318

Features

Component: Double Cup
Width - Millimeter: 146.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 307.975
Other Features: Outer Race with Oil Hole and Groove
Precision Class: Standard
Basic Number: 451215CD

Price Inventory : Available to order
Loading Price
QTY
23156KEMBW507C08C3

COMPARE

23156KEMBW507C08C3

Description
23156KEMBW507C08C3 SPHERICAL RLR BRG ; 280MM 460MM 146MM BRASS CAGE OPEN

TIMKEN

Part # 23156KEMBW507C08C3

BDI # 20351965

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156BL1W33

COMPARE

23156BL1W33

Description
23156BL1W33 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 23156BL1W33

BDI # 17140897

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY