Page 1 of 25

Next

Compare
PHE 35GCCOVER

COMPARE

PHE 35GCCOVER

Description
PHE 35GCCOVER COUPLING COVER

SKF

Part # PHE 35GCCOVER

BDI # 1281936

Features

Component: Sleeve Assembly
Width - Millimeter: 146
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 10.984

Outside Diameter - Millimeter: 279
Other Features: Double Engagement
Coupling Type: Gear Coupling
Torque: 16157Nm
Width - Inch: 5.748

Price Inventory : Available to order
Loading Price
QTY
23156 CCK/C08W507

COMPARE

23156 CCK/C08W507

Description
23156 CCK/C08W507 SPHR ROLLER BRG

SKF

Part # 23156 CCK/C08W507

BDI # 1247614

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156 CCK/HA3C4W33

COMPARE

23156 CCK/HA3C4W33

Description
23156 CCK /HA3C4W33 SPHR ROLLER BRG ; LARGE SIZE BRNGS,SRB,OD>420

SKF

Part # 23156 CCK/HA3C4W33

BDI # 1247619

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156 CCK/W33

COMPARE

23156 CCK/W33

Description
23156 CCK /W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23156 CCK/W33

BDI # 1247620

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23156-2CS5K/VT143

COMPARE

23156-2CS5K/VT143

Description
23156-2CS5K /VT143 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23156-2CS5K/VT143

BDI # 1264729

Features

Enclosure: 2 Seals
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 18.11
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY