Features
Component:
Sleeve Assembly
Width - Millimeter:
146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.984
Outside Diameter - Millimeter:
279
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
16157Nm
Width - Inch:
5.748
23156 CCK/C08W507
Description
23156 CCK/C08W507 SPHR ROLLER BRG
Part # 23156 CCK/C08W507
BDI # 1247614
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
451215CD-2
Description
451215CD-2 TAPERED ROLLER BRG CUP ; NON-RETURNABLE DOUBLE ROW 12-18 OD
Part # 451215CD-20000
BDI # 1343318
Features
Component:
Double Cup
Width - Millimeter:
146.05
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Outer Race with Oil Hole and Groove
Precision Class:
Standard
Basic Number:
451215CD
23156KEMBW507C08C3
Description
23156KEMBW507C08C3 SPHERICAL RLR BRG ; 280MM 460MM 146MM BRASS CAGE OPEN
Part # 23156KEMBW507C08C3
BDI # 20351965
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Cone
Width - Millimeter:
149
Inch - Metric:
Inch
Bore - Millimeter:
425.45
Bore - Inch:
16.75
Other Features:
Cylindrical
Precision Class:
Class 2
Width - Inch:
5.866
Basic Number:
NP602687