Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
13.5
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
342.9
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
533.4
Other Features:
20 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
21
22348KEMBW33W45A
Description
22348KEMBW33W45A SPHERICAL RLR BRG
Part # 22348KEMBW33W45A
BDI # 17025226
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
18CH2166
Description
18CH2166 BEARING HANGER ; 3" SHAFT DIA 19" LG 6" WD
Part # 18CH2166
BDI # 616259
Features
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Mounting Flange to Center of Bearing - Inch:
12.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
307.975
Series:
216
Inch - Metric:
Inch
Length - Millimeter:
482.6
Other Features:
18 Inch Conveyor Dia | Hard Iron or Bronze Bearing | Heavy Duty | Flush Mounted Inside the Trough
Length - Inch:
19
239/600L1KC3
Description
239/600L1KC3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/600L1KC3
BDI # 17141065
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/600CAMC3P55W507
Description
239/600CAMC3P55W507 SPHERICAL ROLLER BRG ; 600MM BOREX800MM ODX150MM W
Part # 239/600CAMC3P55W507
BDI # 21734680
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing