Page 1 of 14

Next

Compare
22348KEMBW33W45A

COMPARE

22348KEMBW33W45A

Description
22348KEMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 22348KEMBW33W45A

BDI # 17025226

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
PHE 1100TGHCOVER

COMPARE

PHE 1100TGHCOVER

Description
PHE 1100TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1100TGHCOVER

BDI # 1422210

Features

Component: Horizontal Split Cover
Width - Millimeter: 155
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 9.843

Outside Diameter - Millimeter: 250
Other Features: Components May or May Not Intermix Among Brands | 41MM To 107MM Bore Range | 3250 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 6.102

Price Inventory : Available to order
Loading Price
QTY
22348EMBW33W45AC3

COMPARE

22348EMBW33W45AC3

Description
22348EMBW33W45AC3 SPHERICAL RLR BRG ; 240MM ID 500MM OD 155MM WD

TIMKEN

Part # 22348EMBW33W45AC3

BDI # 20054267

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22348KEMBW33W45AC3

COMPARE

22348KEMBW33W45AC3

Description
22348KEMBW33W45AC3 SPHERICAL RLR BRG

TIMKEN

Part # 22348KEMBW33W45AC3

BDI # 20054269

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22348CAMKE4

COMPARE

22348CAMKE4

Description
22348CAMKE4 SPHERICAL ROLLER BEARING

NSK

Part # 22348CAMKE4

BDI # 1184449

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY