Page 1 of 7

Next

Compare
22348KEMBW33W45A

COMPARE

22348KEMBW33W45A

Description
22348KEMBW33W45A SPHERICAL RLR BRG

TIMKEN

Part # 22348KEMBW33W45A

BDI # 17025226

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ2348EMAC3

COMPARE

NJ2348EMAC3

Description
NJ2348EMAC3 CYLINDRICAL ROLLER BRG ; POR

TIMKEN

Part # NJ2348EMAC3

BDI # 1367928

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2348EMA

COMPARE

NJ2348EMA

Description
NJ2348EMA CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE

TIMKEN

Part # NJ2348EMA

BDI # 1367927

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HH234011CD-3

COMPARE

HH234011CD-3

Description
HH234011CD-3 TAPERED ROLLER BEARING CUP ; DOUBLE ROW POR NON RET

TIMKEN

Part # HH234011CD-3

BDI # 1357629

Features

Component: Double Cup
Width - Millimeter: 155.575
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 307.975
Other Features: Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class: Class 3
Basic Number: HH234011CD #3

Price Inventory : Available to order
Loading Price
QTY
HH234011CD-2

COMPARE

HH234011CD-2

Description
HH234011CD-2 TAPERED ROLLER BEARING CUP ; DOUBLE ROW 12-18 OD

TIMKEN

Part # HH234011CD-2

BDI # 1357627

Features

Component: Double Cup
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 12.125
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 307.975
Other Features: Heavy Duty | Outer Race with Oil Hole and Groove
Global Part Number GPN: 647174
Precision Class: Standard
Basic Number: HH234011CD

Price Inventory : Available to order
Loading Price
QTY