145ARVSL1452W30BC3
Description
145ARVSL1452W30BC3 ; CYLINDRICAL ROLLER BEARING
Part # 145ARVSL1452W30BC3
BDI # 1310796
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
145ARVSL1452W30BC4
Description
145ARVSL1452W30BC4 ; CYLINDRICAL ROLLER BEARING
Part # 145ARVSL1452W30BC4
BDI # 1310797
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
6.654
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
6 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
HH234011CD-3
Description
HH234011CD-3 TAPERED ROLLER BEARING ; DOUBLE CUP 12-18 OD
Part # HH234011CD-30000
BDI # 1357629
Features
Component:
Double Cup
Width - Millimeter:
155.575
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.125
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
307.975
Other Features:
Heavy Duty | Outer Race with Oil Hole and Groove
Precision Class:
Class 3
Basic Number:
HH234011CD #3
SIZE 120 CHAIN CPLG COVER ASSY
Description
SIZE 120 CHAIN CPLG COVER ASSY
Part # 099025
BDI # 251497
Features
Component:
Cover
Width - Millimeter:
155.575
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.25
Outside Diameter - Millimeter:
311.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
6.125