Features
Component:
Sleeve Assembly
Width - Millimeter:
158.75
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.38
Outside Diameter - Millimeter:
212.852
Other Features:
HercuFlex | Flanged | 4400RPM Unbalance Speed | Exposed Bolt | With Seal
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
Width - Inch:
6.25
K110108-2
Description
K110108-2 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE CUP 12-18 OD
Part # K110108-20001
BDI # 1361511
Features
Component:
Double Cup
Width - Millimeter:
158.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
311.15
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
K110108
260RU92 OA1175
Description
260RU92 OA1175 ; CYLINDRICAL ROLLER BEARING
Part # 260RU92 OA1175
BDI # 21956861
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23088YMBW507C08
Description
23088YMBW507C08 SPHERICAL RLR BRG ; 440MM ID 650MM OD 157MM WD
Part # 23088YMBW507C08
BDI # 1318271
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
260RU92 OA1175 R3
Description
260RU92 OA1175 R3 ; CRB 12-24 OD TIMKEN SINGLE ROW
Part # 260RU92 OA1175 R3
BDI # 1329141
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
456352
Number of Rows of Rollers:
Single Row