Page 1 of 2

Next

Compare
23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
$ 9,064.57 / each QTY
1055G20/52 SLEEVE

COMPARE

1055G20/52 SLEEVE

Description
1055G20/52 SLEEVE ; 0744999 GEAR COUPLING 16-3/4IN OD STEEL

FALK

Part # 10011269

BDI # 18105168

Features

Component: Sleeve Assembly
Width - Millimeter: 157.988
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.75

Outside Diameter - Millimeter: 425.45
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 655200In-Lbs
Width - Inch: 6.22

Price Inventory : In stock
$ 1,464.60 / each QTY
1110T10 COVER/GRID ASSY

COMPARE

1110T10 COVER/GRID ASSY

Description
1110T10 COVER/GRID ASSY ; 0776210 10.63" OD ALUMINUM

FALK

Part # 10011519

BDI # 18106277

Features

Component: Horizontal Split Cover and Grid Assembly
Width - Millimeter: 161.544
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 10.63

Outside Diameter - Millimeter: 270
Other Features: Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type: Grid Coupling
Width - Inch: 6.36

Price Inventory : In stock
$ 761.37 / each QTY
RAPTOR ES60 FULL SPACER ELEMENT

COMPARE

RAPTOR ES60 FULL SPACER ELEMENT

Description
RAPTOR ES60 FULL SPCR ELEM USE #27880004 ; FULL SPACER FOR RAPTOR COUPLING

DODGE

Part # 017073

BDI # 20494223

Features

Component: Spacer Element
Width - Millimeter: 160.274
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs
Width - Inch: 6.31

Price Inventory : In stock
$ 591.87 / each QTY
RAPTOR E60 ELEMENT

COMPARE

RAPTOR E60 ELEMENT

Description
RAPTOR E60 ELEMENT ; NATURAL RUBBER

DODGE

Part # 015852

BDI # 20492745

Features

Component: Element
Width - Millimeter: 160.274
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 12.5

Outside Diameter - Millimeter: 317.5
Other Features: Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.69 Inch Distance Between Inboard Shaft Ends | 2.07 Inch Distance Between Hybris Shaft Ends
Coupling Type: Elastomeric Coupling
Torque: 12505In-Lbs
Width - Inch: 6.31

Price Inventory : In stock
$ 379.71 / each QTY