PHE 1110TGHCOVER
Description
PHE 1110TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1110TGHCOVER
BDI # 1281890
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | 41MM To 117MM Bore Range | 3000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
6.339
Features
Component:
Double Cone
Width - Millimeter:
161.925
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Large and Small Rib | Close Guided Roller
Precision Class:
Class 3
Basic Number:
EE430901D #3
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.625
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
1110T10-COV
Description
1110T10-COV COUPLING COVER ; BLUE-FLEX GRID
Part # 1110T10-COV
BDI # 21974516
Features
Component:
Horizontal Split Cover
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
6.36
1110T10-SUBASY
Description
1110T10-SUBASY COVER GRID ASSEMBLY ; BLUE-FLEX GRID
Part # 1110T10-SUBASY
BDI # 21974520
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
161.544
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
10.63
Outside Diameter - Millimeter:
270
Other Features:
Components May or May Not Intermix Among Brands | Blue-Flex
Coupling Type:
Grid Coupling
Width - Inch:
6.36