Features
        
                            Component:
                            
                                Sleeve
                        
        
                            Width - Millimeter:
                            
                                165.1
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                EPDM
                        
        
                            Outside Diameter - Inch:
                            
                                13.094
                        
        
                            Outside Diameter - Millimeter:
                            
                                332.588
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | 2 Piece
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                18000In-Lbs
                        
        
                            Width - Inch:
                            
                                6.5
                        
        
230/500 CA/C083W33
        
            Description
            
            230/500 CA/C083W33 SPHR ROLLER BRG
    
Part # 230/500 CA/C083W33
BDI # 1247001
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                28.346
                        
        
                            Other Features:
                            
                                One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/630 CA/C083W513
        
            Description
            
            239/630 CA/C083W513 SPHR ROLLER BRG
    
Part # 239/630 CA/C083W513
BDI # 1248090
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                33.465
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                33.465
                        
        
                            Other Features:
                            
                                One Piece Cage | Lubrication Hole and Groove On Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/630 CA/C3W513
        
            Description
            
            239/630 CA/C3W513 SPHR ROLLER BRG
    
Part # 239/630 CA/C3W513
BDI # 1248092
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C3-Loose
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                33.465
                        
        
                            Other Features:
                            
                                Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing