Page 1 of 35

Next

Compare
23096 CAK/C083W507

COMPARE

23096 CAK/C083W507

Description
23096 CAK/C083W507 SPHR ROLLER BRG

SKF

Part # 23096 CAK/C083W507

BDI # 1247415

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
14HS HYTREL

COMPARE

14HS HYTREL

Description
14HS HYTREL SF COUPLING SLEEVE ; SPLIT CONSTRUCTION, 2200 MAX RPM

TB WOODS

Part # 14HS

BDI # 991910

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14HS

COMPARE

14HS

Description
14HS QUADRA-FLEX SLEEVE ; 13-3/32" OD HYTREL

MARTIN SPROCKET & GR

Part # 14HS

BDI # 615485

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
23096YMBW525C08

COMPARE

23096YMBW525C08

Description
23096YMBW525C08 SPHERICAL RLR BRG ; 480MM ID 700MM OD 165MM W

TIMKEN

Part # 23096YMBW525C08

BDI # 1318290

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23096YMBW507C08C3

COMPARE

23096YMBW507C08C3

Description
23096YMBW507C08C3 SPHERICAL RLR BRG ; 480MM ID 700MM OD 165MM W

TIMKEN

Part # 23096YMBW507C08C3

BDI # 20054435

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 27.559
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY