Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
64450DE-2
Description
64450DE-2 TPD RLR BEARING CONE ; DOUBLE ROW 4-8 OD
Part # 64450DE-2
BDI # 1348517
Features
Component:
Double Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Extended Small Rib
Global Part Number GPN:
646055
Precision Class:
Standard
Basic Number:
64450DE
RAPTOR ES70 FULL SPACER ELEMENT
Description
RAPTOR ES70 FULL SPCR ELEM USE #27880003 ; TAPER LOCK TYPE NATURAL RUBBER
Part # 017074
BDI # 20494225
Features
Component:
Spacer Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | 10 Inch Maximum Distance Between Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
Features
Component:
Sleeve Assembly
Width - Millimeter:
169.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components May or May Not Intermix Among Brands | Flanged | 1 - Moderate Slide Capacity | 2 - Greatest Slide Capacity
Coupling Type:
Gear Coupling
Torque:
800100In-Lbs
Width - Inch:
6.66