11163-2
Description
11163-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-5/8" BORE
Part # 11163-20024
BDI # 1310091
Features
Component:
Cone
Width - Millimeter:
17.374
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
649584
Precision Class:
Standard
Basic Number:
11163
3203B-2RSTNC3
Description
3203B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 17MM BOREX40MM ODX17.5MM W 2-ROW
Part # 3203B-2RSTNC3
BDI # 17757639
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
L630310-20N04
Description
L630310-20N04 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # L630310-20N04
BDI # 1363058
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
7.563
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
192.1
Other Features:
Light Duty
Global Part Number GPN:
646003
Precision Class:
Standard
Basic Number:
L630310
7209BWG
Description
7209BWG ANGULAR CONTACT BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209BWG
BDI # 1187534
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254189
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Width - Millimeter:
18.288
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty | Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Basic Number:
LM48548