ES4-R ELEMENT OMEGA 7300085
        
            Description
            
            ES4-R ELEMENT OMEGA 7300085 ; W/ 4 CSC CAPSCREWS/RINGS
    
Part # 9648410
BDI # 18143330
Features
        
                            Component:
                            
                                Spacer Element
                        
        
                            Width - Millimeter:
                            
                                184.15
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Polyurethane
                        
        
                            Outside Diameter - Inch:
                            
                                4.56
                        
        
                            Outside Diameter - Millimeter:
                            
                                115.824
                        
        
                            Other Features:
                            
                                Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
                        
        
                            Coupling Type:
                            
                                Elastomeric Coupling
                        
        
                            Torque:
                            
                                550In-Lbs
                        
        
                            Width - Inch:
                            
                                7.25
                        
        
Features
        
                            Component:
                            
                                Sleeve Assembly
                        
        
                            Width - Millimeter:
                            
                                187.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Material:
                            
                                Steel
                        
        
                            Outside Diameter - Inch:
                            
                                9.44
                        
        
                            Outside Diameter - Millimeter:
                            
                                239.776
                        
        
                            Other Features:
                            
                                HercuFlex | Flanged | 4000RPM Unbalance Speed | Exposed Bolt | With Seal
                        
        
                            Coupling Type:
                            
                                Gear Coupling
                        
        
                            Torque:
                            
                                135700In-Lbs
                        
        
                            Width - Inch:
                            
                                7.37
                        
        
230/530B
        
            Description
            
            230/530B SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
    
Part # 230/530B
BDI # 17140445
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Steel
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                30.709
                        
        
                            Outside Diameter - Millimeter:
                            
                                780
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/750L1
        
            Description
            
            239/750L1 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
    
Part # 239/750L1
BDI # 17141073
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.37
                        
        
                            Outside Diameter - Millimeter:
                            
                                1000
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Shaft Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing
                        
        
239/750L1K
        
            Description
            
            239/750L1K SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
    
Part # 239/750L1K
BDI # 17141074
Features
        
                            Enclosure:
                            
                                Open
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Internal Clearance:
                            
                                C0-Medium
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                39.37
                        
        
                            Other Features:
                            
                                Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Mounting Method:
                            
                                Adapter Mount
                        
        
                            Rolling Element:
                            
                                Spherical Roller Bearing