Page 1 of 20

Next

Compare
PHE 1090TGVCOVER

COMPARE

PHE 1090TGVCOVER

Description
PHE 1090TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1090TGVCOVER

BDI # 1281906

Features

Component: Vertical Split Cover
Width - Millimeter: 190
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 9.134

Outside Diameter - Millimeter: 232
Other Features: Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 7.48

Price Inventory : Available to order
Loading Price
QTY
23168 CC/C08W33

COMPARE

23168 CC/C08W33

Description
23168 CC/C08W33 SPHR ROLLER BRG

SKF

Part # 23168 CC/C08W33

BDI # 1247659

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CC/C4W33

COMPARE

23168 CC/C4W33

Description
23168 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23168 CC/C4W33

BDI # 1247661

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CC/W33VQ424

COMPARE

23168 CC/W33VQ424

Description
23168 CC/W33VQ424 SPHR ROLLER BRG

SKF

Part # 23168 CC/W33VQ424

BDI # 1247664

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CCK/C3W33X

COMPARE

23168 CCK/C3W33X

Description
23168 CCK/C3W33X SPHR ROLLER BRG

SKF

Part # 23168 CCK/C3W33X

BDI # 1247666

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY