Page 1 of 20

Next

Compare
PHE 1090TGVCOVER

COMPARE

PHE 1090TGVCOVER

Description
PHE 1090TGVCOVER GRID COUPLING COVER ; NON-RETURNABLE

SKF

Part # PHE 1090TGVCOVER

BDI # 1281906

Features

Component: Vertical Split Cover
Width - Millimeter: 190
Inch - Metric: Metric
Material: Aluminum
Outside Diameter - Inch: 9.134

Outside Diameter - Millimeter: 232
Other Features: Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type: Grid Coupling
Width - Inch: 7.48

Price Inventory : Available to order
Loading Price
QTY
23168 CAC/C083W507

COMPARE

23168 CAC/C083W507

Description
23168 CAC /C083W507 SPHR ROLLER BRG

SKF

Part # 23168 CAC/C083W507

BDI # 1247654

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CC/C08W33

COMPARE

23168 CC/C08W33

Description
23168 CC/C08W33 SPHR ROLLER BRG

SKF

Part # 23168 CC/C08W33

BDI # 1247659

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CC/C3W33

COMPARE

23168 CC/C3W33

Description
23168 CC /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE DOUBLE ROW

SKF

Part # 23168 CC/C3W33

BDI # 1247660

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23168 CC/C4W33

COMPARE

23168 CC/C4W33

Description
23168 CC/C4W33 SPHR ROLLER BRG

SKF

Part # 23168 CC/C4W33

BDI # 1247661

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.835
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY